Zoro Homepage

Oil Based Primer, White, 1 gal

  • Mfr # 271448

  • Zoro # G612648475


product price: $57.99
/ea
Sold in multiples of 2 for $115.98

Key Features

Color
White
Base Type
Oil
Resin Type
Low VOC Modified Alkyd
Dry Time
3 hr
Sub Brand
Cover Stain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
271448
Zoro #
G612648475
UPC #
020066229641
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Oil Based Primer
Color
White
Base Type
Oil
Resin Type
Low VOC Modified Alkyd
Dry Time
3 hr
Sub Brand
Cover Stain
Compatible Surface Material
Wood
Sheen
Flat
Use Location
Exterior, Interior
Coverage Area
400 sq. ft./gal
Coating Application
Stain Blocker

Description

Oil Based Primer, Coating Application Stain Blocker, Color Family White, Compatible Surface Material Wood, Sheen Flat, Resin Type Low VOC Modified Alkyd, Color White, Container Size 1 gal, Coverage Area 400 sq. ft./gal, Base Type Oil, Dry Time 3 hr, Use Location Exterior, Interior, Sub Brand Cover Stain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.