Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Based Primer, White, 1 gal

  • Mfr # 3501

  • Zoro # G412648507


product price: $32.99
/ea
Sold in multiples of 4 for $131.96

Key Features

Size
1 gal
Color
White
Base Type
Oil
Resin Type
VT Styrenated Modified Alkyd
Standards
MPI #136 Certified, MPI #45, MPI #46, MPI #5, MPI #69, MPI #79
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3501
Zoro #
G412648507
UPC #
047719035015
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Oil Based Primer
Color
White
Base Type
Oil
Resin Type
VT Styrenated Modified Alkyd
Standards
MPI #136 Certified, MPI #45, MPI #46, MPI #5, MPI #69, MPI #79
Features
Get Ultimate Hiding Power, This Whole-House Primer-Sealer is a Favorite with Professionals
VOC Content
450 g/l
Application Method
Brush, Pad/Sprayer, Roller
Dry Time
1 hr
Dry Time Tack Free
30 min
Net Weight
11.1 lb
Shelf Life
5 yr
Use Location
Exterior, Interior
Maximum Application Temperature
90 Degrees F
Compatible Surface Material
Cured Plaster and Cement-Based Coatings, Drywall, Hardboard, Masonry, Metal, PVC, Vinyl, Wood
Dry Time to Recoat
1 hr
VOC Compliant
Yes
Coating Application
Stain Blocker
Coverage Area
400-450 sq. ft./gal
Flammability
Flammable
Sheen
Flat
Sub Brand
Cover Stain
Minimum Application Temperature
40 Degrees F

Description

Oil Based Primer, Coating Application Stain Blocker, Color Family White, Compatible Surface Material Cured Plaster and Cement-Based Coatings, Drywall, Hardboard, Masonry, Metal, PVC, Vinyl, Wood, Sheen Flat, Resin Type VT Styrenated Modified Alkyd, Color White, Container Size 1 gal, Coverage Area 400-450 sq. ft./gal, Base Type Oil, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Cover Stain, Application Method Brush, Pad/Sprayer, Roller, Dry Time Tack Free 30 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, IL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.