Peel Stop Triple Thick High Build Binding Primer, White, 1 Quart
- Mfr # 260925
- Zoro # G222969823
product price:Â
$
20.45
/ea
Sold in multiples of 4 for
$81.80
Key Features
Color
White
Coverage
50 to 200 sq ft/gal
Dry Time Tack Free
30 min
Dry Time Recoat
2 hr
Base Type
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 260925
- Zoro #
- G222969823
- UPC #
- 20066209384
- Country of Origin
- United States
Dimensions
- Size
- 1 qt
Details
- Color
- White
- Coverage
- 50 to 200 sq ft/gal
- Item
- Primer
- Dry Time Tack Free
- 30 min
- Dry Time Recoat
- 2 hr
- Base Type
- Water
- For Use With
- Wood, PVC, Plastic, Masonry, Concrete, Galvanized Steel, Fiberglass
- Application Method
- Brush, Roller, Sprayer
- Features
- Low VOC, Water-based, Fast dry
Description
Zinsser Peel Stop Triple-Thick Primer is a high-performance, water-based acrylic binding primer designed to lock down peeling, cracked, and weathered surfaces. Its triple-thick formula penetrates and seals problem areas, creating a smoother, more uniform surface for topcoats. The primer dries to a white finish for easy coverage and offers excellent flexibility for natural expansion and contraction on exterior surfaces. It is suitable for a wide range of interior and exterior materials and can be top-coated with any latex or alkyd paint.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.