Zoro Homepage

Primer, Water, Acrylic, 5 gal. Size, White

  • Mfr # 293248

  • Zoro # G7806927


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Size
5 gal
Color
White
Finish
Flat
For Use With
Concrete, Masonry, Brick, Stucco, Plaster, Mortar, Fiber Cement Siding, Cinderblock
Base Type
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293248
Zoro #
G7806927
UPC #
020066309954
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Description

Primer, Coating Application Primer, Color Family White, Compatible Surface Material Cement, Concrete, Masonry, Mortar, Plaster, Stucco, Sheen Flat, Resin Type Acrylic, Color White, Container Size 5 gal, Coverage Area 100 to 300 sq ft/gal, Base Type Water, Dry Time 30 min, Use Location Exterior, Interior, Application Method Brush, Roller, Spray, Dry Time Tack Free 30 min, Dry Time to Recoat 1 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.