Zoro Homepage

Primer, White, Water, 5 Gal

  • Mfr # 2000

  • Zoro # G9145593


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Size
5 gal
Paint and Primer Sub Category
Primers
Paint Color Family
Whites
Color
White
Finish
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000
Zoro #
G9145593
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
Primer
Paint and Primer Sub Category
Primers
Paint Color Family
Whites
Color
White
Finish
Flat
Paint and Primer Finish
Flat
Net Weight
5 Gal
Coverage
350 to 450 sq ft/gal
Resin Type
Mildew-Resistant, Mold-Resistant
Dry Time
1 hr
Exposure Conditions
Interior/Exterior
Base Type
Water
Paint and Primer Surface Material
Walls, Ceilings, Doors, Trim, Fascia, Soffits, Foundations, Railings, And Related Paintable Surfaces, Wood, Drywall, Cured Plaster, Concrete, Stucco And Masonry, Aluminum, Vinyl, Steel, Galvanized Metal And PVC
Paint and Primer Application Method
Brush, Roller, Spray
Dry Time Tack Free
30 min
Application Method
Brush, Roller, Sprayer
Application Temperature
50 Degrees to 90 Degrees F
Features
Seals Stains, Graffiti and Tannin Bleed, Sticks to All Surfaces without Sanding
VOC Content
100 g/L
Paint Primer, Sealers & Rust Reformers Item
Stain Blocking Primer/Sealer
Dry Time Recoat
2 hr
Color Family
Whites
Finish Texture
Smooth
Sheen
Flat
Coating Application
Stain Blocking Primer/Sealer
Compatible Surface Material
Aluminum, Concrete, Cured Plaster, Drywall, Masonry, Metal, PVC, Steel, Stucco, Vinyl, Wood
Coverage Area
350 to 450 sq ft/gal
Sub Brand
Bulls Eye 1-2-3
Dry Time to Recoat
1 hr
Heat Resistant
No
Maximum Application Temperature
90 Degrees F
Minimum Application Temperature
35 Degrees F
Shelf Life
5 yr
Use Location
Exterior, Interior

Description

Acrylic Based Primer and Sealer, Color White, Finish Water, Size 5 gal, Coverage 350 to 450 sq ft/gal, Dry Time Recoat 2 hr, Dry Time 1 hr, Application Method Brush, Roller, Sprayer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.