Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Primer/Sealer, Clear, 5 gal

  • Mfr # 2300

  • Zoro # G614936181


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Size
5 gal
Color
Clear
Base Type
Water
Resin Type
Styrene Acrylic
Coverage
350 to 450 sq ft/gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2300
Zoro #
G614936181
UPC #
047719023005
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
Primer/Sealer
Color
Clear
Base Type
Water
Resin Type
Styrene Acrylic
Coverage
350 to 450 sq ft/gal
Sheen
Flat
Compatible Surface Material
Acoustic and Texture Finishes, Calcimine, Cement, Drywall, Plaster, Spackling Paste and Joint Compound, Stucco, Uncoated Wallpaper
Application Method
Brush, Roller, Spray
Use Location
Interior
Coating Application
Primer and Sealer
Coverage Area
350 to 450 sq ft/gal
Dry Time
3 hr
Sub Brand
Gardz
Series
Gardz
Color Family
Clears

Description

Primer/Sealer, Coating Application Primer and Sealer, Color Family Clear, Compatible Surface Material Acoustic and Texture Finishes, Calcimine, Cement, Drywall, Plaster, Spackling Paste and Joint Compound, Stucco, Uncoated Wallpaper, Sheen Flat, Resin Type Styrene Acrylic, Color Clear, Container Size 5 gal, Coverage Area 350 to 450 sq ft/gal, Base Type Water, Dry Time 3 hr, Use Location Interior, Sub Brand Gardz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.