Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gal Zinsser 04421 Ready Patch Professional Spackling Compound

  • Mfr # 4421

  • Zoro # G616480460


product price: $57.89
/ea

Key Features

Overall Width
6.625 in
Height
7.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4421
Zoro #
G616480460
UPC #
47719044215
Country of Origin
United States

Dimensions

Overall Width
6.625 in
Height
7.75 in

Details

Item
Professional Spackling Compound

Description

MH Ready Patch Professional Spackling & Patching Compound is designed to combine the workability of spackling paste with the strength of plaster to provide long-lasting results. It is smooth, easy to apply and sand, and very hard when cured. Ready Patch is recommended for application to new or previously painted wood including plywood, T-1-11, and pressure-treated wood, hardboard, metal including aluminum, iron, steel, copper, and galvanized metal, drywall, cured plaster, masonry including stucco, concrete block, poured concrete, and brick. Ready Patch will adhere to glossy surfaces such as metal and tile, provided such surfaces are clean and free of contamination or free of poorly adhered existing finishes. **This product may be subject to VOC shipping regulations.**


  • Full-bodied for heavy-duty interior/exterior repairs
  • Dries fast, cures rock hard - outperforms vinyl spackling
  • Sticks to metal - ideal for dents in metal doors & siding
  • Shrink resistant - won't sag or crack like drywall mud
  • Can be painted when dry to the touch

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.