Shop ZINSSER
See all product information
Create Account
Sealant, 72 hr Curing, 40 to 120 deg F, 10.1 oz, Tube
- Mfr # 5091
- Zoro # G414561071
product price:Â
$
14.89
/ea
Key Features
Full Cure Time
3 day
For Use On Surface Material
Concrete, Masonry
Application
Crack and Hole Sealing
Application Method
Caulk Gun
Minimum Application Temperature
40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5091
- Zoro #
- G414561071
- UPC #
- 47719050919
- Country of Origin
- United States
- Full Cure Time
- 3 day
- For Use On Surface Material
- Concrete, Masonry
- Item
- Sealant
- Application
- Crack and Hole Sealing
- Application Method
- Caulk Gun
- Minimum Application Temperature
- 40 Degrees F
- Series
- Watertite
- Flash Point
- 94 Degrees C
- Features
- High-Performance, One-Component, Moisture-Curing Polyurethane Formula, Excellent Adhesion
- VOC Content Weight
- 40 g/L
- Base Material
- Polyurethane
- Maximum Application Temperature
- 120 Degrees F
- Container Type
- Tube
Dimensions
- Container Size
- 10.1 oz
Description
Seal deep cracks and holes with Rust-Oleum Zinsser WATERTITE Polyurethane Sealant for Concrete and Masonry. This high-performance, one-component, moisture-curing polyurethane formula permanently fills joints and remains flexible over time.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.