Zoro Homepage

Shellac Based Primer Spray, White, 26 oz

  • Mfr # 356880

  • Zoro # G713037734


product price: $26.79
/ea
Sold in multiples of 6 for $160.74

Key Features

Color
White
Base Type
Solvent
Resin Type
Shellac and Rosin
Features
Perfect Aerosol Solution for Priming Medium to Large Sized Projects Fast, Zinsser Bin with Turbo Spray System is Great for Blocking Stains and Odors from Water, Smoke and Fire and is Perfect for Disaster Restoration Jobs
Dry Time Tack Free
9 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
356880
Zoro #
G713037734
UPC #
020066462086
Country of Origin
United States

Dimensions

Minimum Dry Film Thickness
2 mil
Container Size
26 oz
Maximum Dry Film Thickness
3 mil

Details

Item
Shellac Based Primer Spray
Color
White
Base Type
Solvent
Resin Type
Shellac and Rosin
Features
Perfect Aerosol Solution for Priming Medium to Large Sized Projects Fast, Zinsser Bin with Turbo Spray System is Great for Blocking Stains and Odors from Water, Smoke and Fire and is Perfect for Disaster Restoration Jobs
Dry Time Tack Free
9 min
Net Weight
24 oz
Dry Time
30 min
Sheen
Flat
Shelf Life
5 yr
Container Type
Aerosol
Maximum Application Temperature
70 Degrees F
Paint Dispensing Style
Upright
Coverage Area
20-24 sq. ft./can
Dry Time to Recoat
30 min
Use Location
Interior
Sub Brand
B-I-N
Coating Application
Stain and Odor Blocker
Flammability
Flammable
Opacity
100 %
Compatible Surface Material
Ceramic Tile, Concrete, Dywall, Glass, Non-galvanized Metal, Wood

Description

Shellac Based Primer Spray, Opacity 100 Percent, Maximum Dry Film Thickness 3 mil, Maximum Wet Film Thickness Not Applicable, Coating Application Stain and Odor Blocker, Color Family White, Compatible Surface Material Concrete, Dywall, Metal, Plaster, PVC, Wood, Sheen Flat, Resin Type Shellac and Rosin, Color White, Container Size 26 oz, Coverage Area 20-24 sq. ft./can, Base Type Shellac, Dry Time 30 min, Use Location Interior, Sub Brand B-I-N, Container Type Aerosol, Dry Time Tack Free 9 min

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.