Zoro Homepage

Shellac Based Primer, White, 1 qt

  • Mfr # 904

  • Zoro # G612648505


product price: $31.59
/ea
Sold in multiples of 6 for $189.54

Key Features

Color
White
Base Type
Water
Resin Type
Shellac
Dry Time
45 min
Features
Hides Dark Colors, Penetrates and Seals, Sticks to all Surfaces without Sanding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
904
Zoro #
G612648505
UPC #
047719009047
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Shellac Based Primer
Color
White
Base Type
Water
Resin Type
Shellac
Dry Time
45 min
Features
Hides Dark Colors, Penetrates and Seals, Sticks to all Surfaces without Sanding
Net Weight
9.8 lb
Application Method
Brush, Roller/Airless Sprayer
VOC Content
550 g/L
Dry Time Tack Free
20 min
Standards
MPI #136, MPI #36, MPI #46
Shelf Life
3 yr
Minimum Application Temperature
0 Degrees F
Compatible Surface Material
Drywall, Fiberglass, Masonry, Metal, Plaster, PVC, Vinyl, Wood
Maximum Application Temperature
90 Degrees F
Dry Time to Recoat
45 min
VOC Compliant
Yes
Sheen
Flat
Coating Application
Stain Blocker
Coverage Area
500 sq ft/gal
Surface Texture
Smooth
Sub Brand
B-I-N
Use Location
Exterior, Interior
Flammability
Flammable

Description

Shellac Based Primer, Coating Application Stain Blocker, Color Family White, Compatible Surface Material Drywall, Fiberglass, Masonry, Metal, Plaster, PVC, Vinyl, Wood, Sheen Flat, Resin Type Shellac, Color White, Container Size 1 qt, Coverage Area 500 sq ft/gal, Base Type Shellac, Dry Time 45 min, Use Location Exterior, Interior, Sub Brand B-I-N, Application Method Brush, Roller/Airless Sprayer, Dry Time Tack Free 20 min, Dry Time to Recoat 45 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.