Zoro Homepage

Spray Primer . White, 13 oz, Flat

  • Mfr # 287512

  • Zoro # G8339826


product price: $12.85
/ea

Key Features

Compatible Surface Material
Masonry, Metal, Wood
Sheen
Flat
Finish Texture
Smooth
Resin Type
Modified Alkyd
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
287512
Zoro #
G8339826
UPC #
020066295189
Country of Origin
United States

Dimensions

Container Size
13 oz

Details

Item
Spray Primer
Compatible Surface Material
Masonry, Metal, Wood
Sheen
Flat
Finish Texture
Smooth
Resin Type
Modified Alkyd
Color
White
Coverage
8 to 10 sq ft
Base Type
Solvent
Dry Time
5 min
Use Location
Exterior, Interior
Dry Time Tack Free
5 min
Dry Time to Recoat
30 min
Features
Mold Blocking
Paint and Primer Finish
Flat
Application Temperature
70 Degrees F
Standards
EPA Registered
Application Method
Spray
Net Weight
13 oz
Sub Brand
Zinsser
Shelf Life
5 yr
Paint Dispensing Style
Upright
Paint and Primer Finish_x
Flat

Description

Spray Primer, Coating Application General Purpose Spray Primer, Color Family White, Compatible Surface Material Drywall, Masonry, Metal, Wood, Sheen Flat, Finish Texture Smooth, Resin Type Modified Alkyd, Color White, Container Size 13 oz, Coverage Area 8 to 10 sq ft, Base Type Solvent, Dry Time 5 min, Use Location Exterior, Interior, Sub Brand Zinsser, Dry Time Tack Free 5 min, Dry Time to Recoat 30 min, Features Mold Blocking, Net Weight 13 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.