Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Primer . White, 26 oz, Aerosol, Flat

  • Mfr # 352066

  • Zoro # G712648481


product price: $19.19
/ea
Sold in multiples of 6 for $115.14

Key Features

Compatible Surface Material
Concrete, Drywall, Non-galvanized Metal, Wood
Sheen
Flat
Finish Texture
No Texture
Resin Type
Alkyd
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352066
Zoro #
G712648481
UPC #
020066452346
Country of Origin
United States

Dimensions

Container Size
26 oz
Maximum Dry Film Thickness
2 mil

Details

Item
Spray Primer
Compatible Surface Material
Concrete, Drywall, Non-galvanized Metal, Wood
Sheen
Flat
Finish Texture
No Texture
Resin Type
Alkyd
Color
White
Container Type
Aerosol
Coverage
16-20 sq ft
Base Type
Solvent
Dry Time
24 hr
Use Location
Exterior, Interior
Dry Time Tack Free
15 min
Dry Time to Recoat
60 min
Features
All Purpose Primer with the Powerful Turbo Spray System to Provide Pros with a Solution for Priming Medium to Large Sized Projects Fast
Net Weight
26 oz
Opacity
100 %
Flammability
Flammable
Maximum Temperature Resistance
230 Degrees F
Minimum Application Temperature
50 Degrees F
Paint Dispensing Style
Upright
Maximum Application Temperature
90 Degrees F
Shelf Life
5 yr
Sub Brand
Cover Stain
Heat Resistant
Yes

Description

Primer Spray, Opacity 100 Percent, Maximum Dry Film Thickness 2 mil, Maximum Wet Film Thickness Not Applicable, Coating Application Stain Blocker, Color Family White, Compatible Surface Material Concrete, Drywall, Non-galvanized Metal, Wood, Sheen Flat, Finish Texture No Texture, Resin Type Alkyd, Color White, Container Size 26 oz, Coverage Area 16-20 sq. ft, Base Type Solvent, Dry Time 24 hr, Use Location Exterior, Interior, Sub Brand Cover Stain, Container Type Aerosol

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.