Stain Killing Primer, White, 1 Gallon
- Mfr # 377938
- Zoro # G422969838
product price:Â
$
65.89
/ea
Sold in multiples of 2 for
$131.78
Key Features
Color
White
Base Type
Water
For Use With
Wood, PVC, Concrete, Drywall, Masonry, Plaster, Galvanized Metal, Vinyl
Features
Stain killing, Ultra low odor and VOC, Water-based
Coverage
400 sq ft/gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 377938
- Zoro #
- G422969838
- UPC #
- 20066013295
- Country of Origin
- United States
Dimensions
- Size
- 1 gl
Details
- Color
- White
- Item
- Primer
- Base Type
- Water
- For Use With
- Wood, PVC, Concrete, Drywall, Masonry, Plaster, Galvanized Metal, Vinyl
- Features
- Stain killing, Ultra low odor and VOC, Water-based
- Coverage
- 400 sq ft/gal
- Dry Time Recoat
- 2 hr
- Application Method
- Brush, Roller, Sprayer
- Dry Time Tack Free
- 30 min
Description
Zinsser Stain Killing Primer is an ultra-low-odor, all-purpose primer designed to block tough stains from water, smoke, tannins, grease, nicotine, and more. Its advanced water-based formula delivers strong stain-blocking performance with easy soap-and-water cleanup and excellent adhesion. The primer uses stain-locking technology to trap stains within the primer film, ensuring they are fully concealed when topcoated. It is ideal for full-surface priming on cabinets, furniture, drywall, and interior or exterior wood and masonry.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.