Shop ZINSSER
See all product information
Create Account
Stain Killing Primer, White, 13 Oz Spray
- Mfr # 378493
- Zoro # G222969816
product price:Â
$
13.99
/ea
Sold in multiples of 6 for
$83.94
Key Features
Size
13 oz
For Use With
Wood, PVC, Drywall, Masonry, Plaster, Metal
Color
White
Dry Time Recoat
30 min
Features
Stain killing, Ultra low odor and VOC, Water-based
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 378493
- Zoro #
- G222969816
- UPC #
- 20066016999
- Country of Origin
- United States
- Item
- Primer
- For Use With
- Wood, PVC, Drywall, Masonry, Plaster, Metal
- Color
- White
- Dry Time Recoat
- 30 min
- Features
- Stain killing, Ultra low odor and VOC, Water-based
- Base Type
- Water
- Coverage
- 10-12 sq. ft./can
- Dry Time Tack Free
- 10 min
- Application Method
- Aerosol
Dimensions
- Size
- 13 oz
Description
Zinsser Stain Killing Spray Primer is an all-purpose, oil-based aerosol primer that blocks tough stains from water, smoke, fire damage, nicotine, tannins, grease, sap streaks, and more. It delivers strong stain-blocking and sealing performance while improving adhesion on slick or previously finished surfaces. The spray features an easy-to-use trigger nozzle that offers better control and produces a smooth, even, HVLP-like finish. It is ideal for quick, reliable spot priming on a variety of interior and exterior surfaces.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.