Shop ZINSSER
See all product information
Create Account
SureGrip Universal Border Adhesive, 16 Fl Oz
- Mfr # 2876
- Zoro # G922969833
product price:Â
$
12.59
/ea
Sold in multiples of 6 for
$75.54
Key Features
Full Cure
24 hr
Color
Clear
For Use On
Wallpapered or painted surfaces
Base Type
Water
Application
Applicator
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2876
- Zoro #
- G922969833
- UPC #
- 47719028765
- Country of Origin
- United States
- Full Cure
- 24 hr
- Color
- Clear
- For Use On
- Wallpapered or painted surfaces
- Base Type
- Water
- Application
- Applicator
- Item
- Wallpaper Border Adhesive
Dimensions
- Container Size
- 16 fl oz
Description
Zinsser SureGrip Universal Border Adhesive is a versatile, mildew-resistant formula designed for hanging pre-pasted, non-pasted, and paste-the-wall borders on painted, primed, or wallpapered surfaces. It provides strong adhesion while still allowing for easy removal later. The adhesive applies pink and dries clear, helping ensure complete coverage without missed spots. Ideal for a wide range of wallcovering types, it makes border installation fast, clean, and reliable.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.