Zoro Homepage

Wallcovering Adhesive, Quart, Pail

  • Mfr # 69384

  • Zoro # G111249197


product price: $6.79
/ea
Sold in multiples of 6 for $40.74

Key Features

Container Size
Quart
Container Type
Pail
For Use On
Standard ligh to heavyweight non-pasted or pre pasted papers
Size
1 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69384
Zoro #
G111249197
UPC #
047719693840
Country of Origin
United States

Dimensions

Container Size
Quart
Size
1 qt

Details

Item
Wallcovering Adhesive
Container Type
Pail
For Use On
Standard ligh to heavyweight non-pasted or pre pasted papers

Description

Get exceptional performance on standard vinyl wall coverings with Rust-Oleum® Zinsser® SureGrip® 122 Heavy Duty Clear Strippable Wallcovering Adhesive. This economical formula provides excellent adhesion on light-to-heavyweight, non-pasted or pre-pasted papers.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.