Wallpaper Scraper/ Replacement Blades
Mfr # 98015
Zoro # G808330535
product price: $5.15
/eaKey Features
Length
1 in
Number of Pieces
5
Width
4 in
Includes
5 Replacement Blades
Material
Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98015
Zoro #
G808330535
UPC #
047719980155
Country of Origin
China
Dimensions
Length
1 in
Width
4 in
Details
Item
Wallpaper Scraper Tool Replacement Blades
Number of Pieces
5
Includes
5 Replacement Blades
Material
Blade
Product Type
Multi-Purpose Scraper Tool
Description
Wallpaper Scraper Tool Replacement Blades, Product Type Multi-Purpose Scraper Tool, Length 1 in, Width 4 in, Handle Material Not Applicable, Number of Pieces 5, Includes 5 Replacement Blades, Material Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.