Wallpaper Seam Roller, 8 in L, 1 in W
Mfr # 98005
Zoro # G708330529
product price: $3.85
/eaKey Features
Length
8 in
Number of Pieces
1
Width
1 in
Includes
Seam Roller
Product Type
Seam Roller
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98005
Zoro #
G708330529
UPC #
047719980056
Country of Origin
United States
Dimensions
Length
8 in
Width
1 in
Details
Item
Wallpaper Seam Roller
Number of Pieces
1
Includes
Seam Roller
Product Type
Seam Roller
Description
Wallpaper Seam Roller, Product Type Seam Roller, Length 8 in, Width 1 in, Handle Material Not Applicable, Roller Material Not Applicable, Number of Pieces 1, Includes Seam Roller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.