Zoro Homepage

Wallpaper Smoothing Brush, 12 in L, 3 in W

  • Mfr # 98012

  • Zoro # G808330528


product price: $5.99
/ea

Key Features

Length
12 in
Color
Yellow
Product Type
Smoothing Brush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98012
Zoro #
G808330528
UPC #
047719980124
Country of Origin
United States

Dimensions

Length
12 in

Details

Item
Wallpaper Smoothing Brush
Color
Yellow
Product Type
Smoothing Brush

Description

Wallpaper Smoothing Brush, Product Type Smoothing Brush, Length 12 in, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.