Wallpaper Stripper, Liquid, Jug, 1 gal
Mfr # 2401
Zoro # G308363576
product price: $36.19
/eaKey Features
Sub-Category
Wallpaper Stripper
Application
Removes Wallpaper
VOC Content
Less Than25 g/L
Base Type
Water
Application Method
Roller, Sponge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2401
Zoro #
G308363576
UPC #
047719024019
Country of Origin
United States
Dimensions
Size
1 gal
Container Size
1 gal
Details
Item
Wallpaper Stripper
Sub-Category
Wallpaper Stripper
Application
Removes Wallpaper
VOC Content
Less Than25 g/L
Base Type
Water
Application Method
Roller, Sponge
Odorless
No
Standards
EPA Sec 311 and 312
Contains
Ethoxylated Alcohols, Propylene Glycol
Features
Economical, Just Mix with Warm Water, Great Performance, Powerful Concentrate, Removes Residual Paste, Unique Enzyme Formula
Product Form
Liquid
Series
DIF(R)
Scent
Solvent Like
Rinse Required
Yes
VOC Compliant
Yes
Flammability
Flammable
Biodegradable
Yes
Remover Type
Wallpaper Stripper
For Use On
Wallpaper
Materials Removed
Adhesives, Wallpaper
Strength
Premium
Container Type
Jug
Description
Wallpaper Stripper, Materials Removed Adhesives, Wallpaper, Remover Type Wallpaper Stripper, Contains Ethoxylated Alcohols, Propylene Glycol, Base Type Water, Product Form Liquid, Container Size 1 gal, Cure Time Not Applicable, Includes Not Applicable, Application Removes Wallpaper, For Use On Wallpaper, Use Location Not Applicable, Odorless No, VOC Content Weight Percentage Not Applicable, Container Type Jug, Application Method Roller, Sponge, Biodegradable Yes
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.