Zoro Homepage

Wallpaper Stripper, Liquid, Jug, 1 gal

  • Mfr # 2481

  • Zoro # G808363571


product price: $24.79
/ea

Key Features

Color
Clear
Base Type
Water
Application
Removes Wallpaper
Application Method
Roll
VOC Content
360 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2481
Zoro #
G808363571
UPC #
047719024811
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Wallpaper Stripper
Color
Clear
Base Type
Water
Application
Removes Wallpaper
Application Method
Roll
VOC Content
360 g/L
Sub-Category
Wallpaper Stripper
Remover Type
Wallpaper Stripper
Features
Clear, Non-Staining, Light Fresh Scent, Fast Acting, Ready to Use Formula Works in Minutes, No Drip Liquid Stays Wet Longer than Other Solutions
Series
DIF(R)
Flammability
Flammable
Scent
Floral
Contains
Glycol Ether, Modified Anionic Thickener
VOC Compliant
Yes
Standards
EPA Sec 311 and 312
Product Form
Liquid
Rinse Required
Yes
Odorless
No
VOC Content Weight Percentage
1.14%
Materials Removed
Adhesives, Wallpaper
Container Type
Jug
For Use On
Wallpaper
Strength
Premium

Description

Wallpaper Stripper, Materials Removed Adhesives, Wallpaper, Remover Type Wallpaper Stripper, Contains Glycol Ether, Modified Anionic Thickener, Base Type Water, Product Form Liquid, Container Size 1 gal, Cure Time Not Applicable, Includes Not Applicable, Application Removes Wallpaper, For Use On Wallpaper, Use Location Not Applicable, Odorless No, VOC Content Weight Percentage 1.14 Percent, Container Type Jug, Application Method Roll, Color Clear

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.