Zoro Homepage

WaterTite Damp Wall Oil Base Primer, Bright White, 1 Quart

  • Mfr # 396242

  • Zoro # G216483700


product price: $24.39
/ea
Sold in multiples of 6 for $146.34

Key Features

Resin Type
Acrylic
VOC Content
391-g/L
Base Type
Oil
Paint and Primer Application Method
Brush, Roller
Application Temperature
50 to 90°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
396242
Zoro #
G216483700
UPC #
20066047252
Country of Origin
United States

Dimensions

Size
1 qt.

Details

Resin Type
Acrylic
VOC Content
391-g/L
Base Type
Oil
Paint and Primer Application Method
Brush, Roller
Application Temperature
50 to 90°F
Dry Time Recoat
4 hrs
Dry Time Tack Free
1 hr
Color
Bright White
Item
Wall Primer
Paint and Primer Surface Material
Concrete Surface; Damp and dry surfaces
Features
Prevents moisture from entering or exiting a concrete surface and helps to prevent the formation of efflorescence salts.
Paint Color Family
White
Exposure Conditions
Interior/Exterior
Coverage
75 sq ft/gal (1st coat) 100 sq ft/gal (2nd coat)

Description

Zinsser WaterTite Damp Wall Primer is a high-performance primer made to go directly over damp concrete and masonry. Engineered with Portland cement, this unique formula forms an impermeable barrier that works seamlessly with Zinsser Waterproofing Paints to protect against water leaks, seepage, and hydrostatic pressure. It is ideal for basements, cellars, and other moisture-prone areas and it dries quickly.


  • Bonds to and waterproofs damp walls
  • Formulated with Portland Cement
  • Can be applied to damp or dry surfaces
  • Interior and exterior application, above and below grade
  • Prevents recurring efflorescence
  • Topcoat in 4 hours
  • Suitable for alkaline surfaces up to 12.5 pH

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.