Zoro Homepage

Zinsser HIDZ Multi-Purpose Primer and Sealer, White, 1 Gal

  • Mfr # 373358

  • Zoro # G212469753


product price: $28.99
/ea
Sold in multiples of 2 for $57.98

Key Features

Size
1 gal
Color
White
Base Type
Water
Resin Type
Styrene Acrylic
Use Location
Exterior, Interior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
373358
Zoro #
G212469753
UPC #
020066189976
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Primer/Sealer
Color
White
Base Type
Water
Resin Type
Styrene Acrylic
Use Location
Exterior, Interior
Standards
ANSI Z88.2, OSHA 1910.134
Minimum Application Temperature
50 Degrees F
Sub Brand
HIDZ
Net Weight
11.15 lb
Flammability
Flammable
Dry Time to Recoat
1 hr
Dry Time
1 hr
Dry Time Tack Free
30 min
Compatible Surface Material
Brick, Masonry, Stucco, Wood
Features
Stain Blocker
Maximum Application Temperature
90 Degrees F
Shelf Life
5 yr
Application Method
Brush, Roller, Spray
Series
HIDZ
Coverage Area
350 to 400 sq ft/gal
VOC Content
85 g/L
Coating Application
Stain Blocking Primer/Sealer
Surface Texture
Rough, Smooth
Sheen
Flat
Container Type
Can

Description

HIDZ is a multi-purpose, water-base primer that’s great for most surfaces. It is ideal for hiding previous colors and sealing porous surfaces. HIDZ blocks common stains, like crayon and oily handprints, and has great adhesion in a fast-drying formulation. HIDZ is perfect for remodeling, especially where transitions of new and existing work meet. Its easy flow properties make it great for brush, roll, or spray application.


  • •Interior / Exterior Multi-Purpose Primer & Sealer
  • •High hiding
  • •Great adhesion
  • •Blocks common stains
  • •Sticks to all surfaces
  • •Sands easily
  • •Paintable in 1 hour
  • •Great for new or previously painted drywall, wood, masonry, brick, and stucco

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.