Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB 2.0 Extension Cable Am / Af 10 Ft Beige

  • Mfr # 131 0790

  • Zoro # G603794785


product price: $24.19
/ea

Key Features

Device Supported
Scanner, Keyboard/Mouse, Hard Drive
Color
Beige
Connector on Second End Details
USB 2.0 Type A - Female
End 1 Connection Type
USB 2.0 Type A - Male
Cable Characteristic
Extension Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131 0790
Zoro #
G603794785
UPC #
826341004107
Country of Origin
China

Details

Device Supported
Scanner, Keyboard/Mouse, Hard Drive
Color
Beige
Connector on Second End Details
USB 2.0 Type A - Female
End 1 Connection Type
USB 2.0 Type A - Male
Cable Characteristic
Extension Cable
Connector on First End Details
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Cable Type
USB
Item
Data Transfer Cable
Conductor
Copper

Description

Put your USB devices where you need them with this USB 2.0 extension cord. If the cord on your USB keyboard mouse hard drive scanner or hub isn t long enough just add this extension cord. Provides USB 2.0 (480 Mbps) data transfer rates. Note that the total distance between USB ports cannot exceed 5 meters (16 feet).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.