This item is Discontinued.

Ziotek VGA Hd15  Male to Female Low Loss  25ft 128 2250

VGA Hd15 Male to Female Low Loss 25ft (Discontinued)

  • Mfr # 128 2250
  • Zoro # G903915194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
128 2250
Zoro #
G903915194
UPC #
747925182540
Country of Origin
China

Description

Use one of these DE15 (DBHD15) low-loss VGA/SVGA extension cords to extend the distance between your CPU and your monitor. Built with 75ohm copper wire and polyethylene dielectric these cords provide accurate picture resolution and color. Usually used with SVGA and VGA video signals this cable features a male DE15 (HD15) 15-pin D-sub connectors at one end and a female version at the other. See the list below for optional sizes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.