
Double Zipper Freezer Bags, 1 qt, 2.7 mil, 6.97" x 7.7", Clear, PK9 PK
Mfr # 314444
Zoro # G400929625
product price:Â $84.95
/pk 9, $9.44/ea
Free Shipping & Returns
Key Features
Bag Material
Plastic
Color
Clear
Width
6.97"
Thickness
2.7 mil
Closure
Double Zipper Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
314444
Zoro #
G400929625
UPC #
-
Country of Origin
United States
Dimensions
Width
6.97"
Thickness
2.7 mil
Height
7.7"
Details
Bag Material
Plastic
Color
Clear
Closure
Double Zipper Lock
Capacity
1 qt
Bag Features
Double Zipper
Grade
Super Extra Heavy-Duty
Material
Plastic
Load Capacity
1 qt
Application
Food Storage
Bag Item
Bags
Description
Don't simply place your food in the freezer—help keep it fresh and avoid waste. These clear freezer bags feature unique interlocking zipper seals that securely lock in freshness. By keeping your food fresh you can reduce waste. Space-saving storage protects foods from drying out and freezer burn. For increased organization, the bags feature write-on labels to help identify and date contents. Kosher certified. Comes in a convenient self-dispensing carton. Disposable for fast, easy clean-up.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.