Double Zipper Seal Reclosable Bag 15" x 13", 2.6 mil, Clear, Pk100

  • Mfr # 682254

  • Zoro # G8764603


product price: $61.39
/pk 100, $0.61/ea

Key Features

Bag Closure Type
Zip Seal
Bag Material
Polyethylene
Color
Clear
Width
13 in
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
682254
Zoro #
G8764603
UPC #
-
Country of Origin
Thailand

Dimensions

Width
13 in
Length
15 in
Thickness
2.6 mil
Size
2 gal
Opening Size
13"
Usable Width
13 in
Usable Length
15 in
Seal Length
15 in
Overall Length
15 in

Details

Item
Reclosable Bag
Bag Closure Type
Zip Seal
Bag Material
Polyethylene
Color
Clear
Standards
FDA
Bag Item
Reclosable Poly Bag
Write on Surface
Yes
Hang Hole
No
Closure Type
Double Zipper Seal
Material
Low Density Polyethylene (LDPE)
Features
Standard
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat
Package Configuration
Flat Pack

Description

Bag Features White Block, Reclosable Bag, Bag Closure Type Zip Seal, Polyethylene, Thickness 2.6 mil, Width 13 in, Length 15 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Flat Pack, Seal Length 15 in, Usable Length 15 in, Usable Width 13 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.