
Double Zipper Storage Bags, 1 gal, 1.75 mil, 9.6 x 12.1, Clear, PK228 PK
Mfr # 314467
Zoro # G000929292
product price:Â $71.55
/pk 228, $0.31/eaKey Features
Bag Material
Plastic
Color
Clear
Width
9.6"
Thickness
1.75 mil
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
314467
Zoro #
G000929292
UPC #
-
Country of Origin
Canada
Dimensions
Width
9.6"
Thickness
1.75 mil
Height
12.1"
Details
Bag Material
Plastic
Color
Clear
Material
Plastic
Bag Item
Bags
Load Capacity
1 gal
Closure
Zipper Lock
Standards
Kosher Certified
Bag Features
Triple System Seal—Features an extended tab, easy grip texture and a double zipper.
Application
Food Storage
Capacity
1 gal
Description
Sturdy, disposable, easy-to-open, easy-to-fill bags. Unique interlocking zipper seals securely; locks in freshness and protects foods from drying. Designed for space-saving food storage, portion control, food preparations and transportation. Write-on labels for easy identification and date-coding. Dispensing cartons are color-coded for kitchen organization.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.