Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Zipper Storage Bags, 8 qt, 13" x 15", Clear, 12/Box

  • Mfr # 664531

  • Zoro # G906434524


product price: $13.85
/ea

Key Features

Bag Material
Plastic
Color
Clear
Width
13"
Bag Item
Bags
Load Capacity
8 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
664531
Zoro #
G906434524
UPC #
25700011439
Country of Origin
United States

Dimensions

Width
13"
Height
15"

Details

Bag Material
Plastic
Color
Clear
Bag Item
Bags
Load Capacity
8 qt
Closure
Zipper Lock
Standards
Kosher Certified
Application
Food Storage
Scent
Unscented

Description

Sturdy, disposable bags are easy to open and easy to fill. Their unique interlocking zipper seals securely; locks in freshness and protects foods from drying. Designed for saving space while storing food, portion control, food preparations and transportation. You can write on the labels for easy identification and date coding. Dispensing cartons are color-coded for kitchen organization. Bags are microwave safe and manufactured to meet FDA requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.