Reclosable Bag, Zip Seal, 9 7/12 in W, 1.75 mil Thick, Polyethylene, Clear
Mfr # 383231
Zoro # G016261379
product price: $6.49
/pk 22, $0.30/eaKey Features
Thickness
1.75 mil
Bag Material
Polyethylene
Width
9 7/12 in
Overall Length
12 1/12 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
383231
Zoro #
G016261379
UPC #
10025700013676
Country of Origin
United States
Dimensions
Thickness
1.75 mil
Width
9 7/12 in
Overall Length
12 1/12 in
Seal Width
5 1/4 in
Usable Width
9 7/12 in
Seal Length
9 7/12 in
Overall Depth
5.25 in
Usable Length
12 1/12 in
Details
Bag Material
Polyethylene
Item
Reclosable Bag
Color
Clear
Bag Closure Type
Zip Seal
Package Configuration
Case Pack
With Hang Hole
Hang Hole Not Included
Reclosable
Reclosable
Description
Reclosable Bag, Bag Closure Type Zip Seal, Polyethylene, Thickness 1.75 mil, Width 9 7/12 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Clear, Package Configuration Case Pack, Seal Length 9 7/12 in, Seal Width 5 1/4 in, Surface Resistivity Not Applicable, Usable Length 12 1/12 in, Usable Width 9 7/12 in, Package Quantity 22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.