
Resealable Sandwich Bags, 6.5in x 5.88in, Clear, 90PK
Mfr # 366151
Zoro # G416127329
product price: $11.89
/pk 90, $0.13/eaKey Features
Closure Type
Grip'nSealâ„¢ Double Zipper
Bag Closure Type
Smooth Zipper
Bag Material
Plastic
Width
6.5 in
Standards
Kosher Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
366151
Zoro #
G416127329
UPC #
-
Country of Origin
United States
Dimensions
Width
6.5 in
Details
Closure Type
Grip'nSealâ„¢ Double Zipper
Bag Closure Type
Smooth Zipper
Bag Material
Plastic
Standards
Kosher Certified
Color
Clear
Item
Consumer Slider/Zip Food-Storage Bags
Description
Bags feature our Grip N Seal Technology. Our new triple system seal features an extended tab, easy grip texture and a double zipper. The extended tab and easy grip seal make it easier to open and close the bag, while the airtight zipper ensures that each plastic sandwich bag blocks out air for less wasted food and more money saved. High quality sandwich bags are easy to open and fill. Disposable for fast clean-up. Packaged in convenient self-dispensing cartons.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.