
Sandwich Seal Top Bags, XL Sandwich, 8in x 7in, Clear, 30PK
Mfr # 366143
Zoro # G215510803
product price:Â $5.65
/pk 30, $0.19/ea
Sold in multiples of 2 for $11.30
Key Features
Bag Labeling Indicator
No
Color
Clear
Commercial/Consumer Use
Consumer Use
Bag Closure Type
Smooth Zipper
Bag Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
366143
Zoro #
G215510803
UPC #
-
Country of Origin
United States
Dimensions
Bag Size Type
XL Sandwich
Height
7 in
Width
8 in
Details
Bag Labeling Indicator
No
Color
Clear
Commercial/Consumer Use
Consumer Use
Bag Closure Type
Smooth Zipper
Bag Material
Plastic
Item
Consumer Slider/Zip Food-Storage Bags
Bag Closure Details
Grip'nSealâ„¢ Double Zipper
Food-Handling Use Scenario
Carry-from-Home Meals
Bag Handle Indicator
No
Bag Material Type
Plastic
Description
Protect your food with this storage bag. Each bag blocks out air and locks in freshness, which means less wasted food and money. Whether you've got a big double-decker sandwich or a skinny PB&J, these Ziploc sandwich bags are perfect for packing up the sandwiches you love. Use these handy bags to pack lunch for yourself and your family or just to keep snacks and sandwiches accessible and fresh. Quickly retrieve and eat stored food or snacks with the easy-open tabs of these clear Ziploc sandwich bags.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.