Zoro Homepage

Seal Top Bags, Quart, 7.44in x 7in, Clear, 100PK

  • Mfr # 316962

  • Zoro # G815510906


product price: $23.85
/pk 100, $0.24/ea

Key Features

Food-Handling Use Scenario
General Food Storage
Bag Closure Details
Grip'nSealâ„¢ Double Zipper
Bag Labeling Indicator
No
Height
7 in
Bag Closure Type
Smooth Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
316962
Zoro #
G815510906
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
7.44 in
Bag Size Type
Quart

Details

Food-Handling Use Scenario
General Food Storage
Bag Closure Details
Grip'nSealâ„¢ Double Zipper
Bag Labeling Indicator
No
Bag Closure Type
Smooth Zipper
Bag Material
Plastic
Item
Consumer Slider/Zip Food-Storage Bags
Standards
Kosher Certified
Commercial/Consumer Use
Consumer Use
Color
Clear
Bag Material Type
Plastic
Bag Handle Indicator
No

Description

Protect your food with this storage bag by Ziploc. Each bag blocks out air and locks in freshness, which means less wasted food and money. Plus, our Smart Zip Plus seal lets you feel, hear, and see the bag close from edge-to-edge, so you can be sure that your food is protected. Great for storing and organizing just about anything: vegetables, fruit, cosmetics, yarn, business cards, and conveniently storing meat, seafood, or poultry in the refrigerator. Bag is microwave-safe; when defrosting and reheating, open zipper at 1in to vent.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.