Slide Seal Reclosable Bag 6-1/2" x 5-7/8", 1 mil, Clear, Pk500

  • Mfr # 682255

  • Zoro # G8764551


product price: $27.69
/pk 500, $0.06/ea

Key Features

Bag Closure Type
Zip Seal
Bag Material
Polyethylene
Color
Clear
Width
5 11/12 in
Length
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
682255
Zoro #
G8764551
UPC #
-
Country of Origin
Thailand

Dimensions

Width
5 11/12 in
Length
6 1/2 in
Thickness
1 mil
Opening Size
5-7/8"
Size
Sandwich
Usable Width
5 11/12 in
Usable Length
6 1/2 in
Seal Width
5 11/12 in
Seal Length
6 1/2 in
Overall Length
6 1/2 in

Details

Item
Reclosable Bag
Bag Closure Type
Zip Seal
Bag Material
Polyethylene
Color
Clear
Write on Surface
Yes
Standards
FDA
Hang Hole
No
Closure Type
Side Seal
Bag Item
Reclosable Poly Bag
Material
Low Density Polyethylene (LDPE)
Features
Standard
Bag Bottom Type
Flat
Package Configuration
Flat Pack
With Hang Hole
Hang Hole Not Included

Description

Bag Features White Block, Reclosable Bag, Bag Closure Type Zip Seal, Polyethylene, Thickness 1 mil, Width 5 11/12 in, Length 6 1/2 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Flat Pack, Seal Length 6 1/2 in, Seal Width 5 11/12 in, Usable Length 6 1/2 in, Usable Width 5 11/12 in, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.