This item is Discontinued.

Ziploc Slider Freezer Bags, 1 gal, 9.5in x 2.63in x 10.56in, Clear, 24PK 316485

This item is Discontinued.

Ziploc

Slider Freezer Bags, 1 gal, 9.5in x 2.63in x 10.56in, Clear, 24PK (Discontinued)

Mfr # 316485
Zoro # G715510853
UPC # 25700704072
Country of Origin United States
Category Food Bags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
316485
Zoro #
G715510853
UPC #
25700704072
Country of Origin
United States

Dimensions

Width
9.5 in
Thickness
1.75 mil
Depth
2.63 in
Height
10.56 in
Bag Size Type
Gallon
Size
1 gal

Details

Item
Consumer Slider/Zip Freezer Bags
Bag Closure Type
Slider
Bag Material
Polyethylene
Color
Clear
Bag Closure Details
PowerShield Slider
Commercial/Consumer Use
Consumer Use
Bag Handle Indicator
No
Bag Labeling Indicator
No
Bag Material Type
Plastic
Food-Handling Use Scenario
Frozen Food Storage
Capacity
1 gal

Description

Featuring the Smart Zip seal, these bags close with a satisfying snap, taking the guesswork out of food prep and storage. Easy-to-open, easy-to-close slider keeps contents easy to access, no matter how cold or how hot the bag becomes. Expandable bottom opens into a flat base, helping the bag stay upright, making them easier to fill. The flat base also adds storage versatility-store them standing up or laying flat, depending on what's best for you. Use these bags for all of your food-storage needs, whether your items are solid or liquid. These bags are ideal for meats, fruits, vegetables, sauces, soups, leftovers and anything else that needs storing in your fridge or freezer. When needed, simply place your items in the microwave to defrost.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.