
Slider Freezer Bags, 32 oz, 5.88in x 1.88in x 7.88in, Clear, 34PK
Mfr # 316486
Zoro # G615510830
product price:Â $11.69
/pk 34, $0.34/eaKey Features
Bag Material Type
Plastic
Bag Labeling Indicator
No
Bag Handle Indicator
No
Bag Size Type
Quart
Food-Handling Use Scenario
Frozen Food Storage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
316486
Zoro #
G615510830
UPC #
25700704089
Country of Origin
United States
Dimensions
Bag Size Type
Quart
Thickness
1.75 mil
Depth
1.88 in
Width
5.88 in
Height
7.88 in
Details
Item
Consumer Slider/Zip Freezer Bags
Bag Material Type
Plastic
Bag Labeling Indicator
No
Bag Handle Indicator
No
Food-Handling Use Scenario
Frozen Food Storage
Bag Closure Details
PowerShield Slider
Commercial/Consumer Use
Consumer Use
Bag Material
Polyethylene
Bag Closure Type
Slider
Color
Clear
Description
Featuring the Smart Zip seal, these bags close with a satisfying snap, taking the guesswork out of food prep and storage. Easy-to-open, easy-to-close slider keeps contents easy to access, no matter how cold or how hot the bag becomes. Expandable bottom opens into a flat base, helping the bag stay upright, making them easier to fill. The flat base also adds storage versatility-store them standing up or laying flat, depending on what's best for you. Use these bags for all of your food-storage needs, whether your items are solid or liquid. These bags are ideal for meats, fruits, vegetables, sauces, soups, leftovers and anything else that needs storing in your fridge or freezer. When needed, simply place your items in the microwave to defrost.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.