Slider Storage Bags, Quart, 5.88in x 1.88in x 7.88in, Clear, 76PK

  • Mfr # 316490

  • Zoro # G816127349


product price:  $19.55
/pk 76, $0.26/ea

Key Features

Bag Closure Type
Slider
Closure Type
PowerShield Slider
Bag Material
Plastic
Depth
1.88 in
Width
5.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
316490
Zoro #
G816127349
UPC #
25700711230
Country of Origin
United States

Dimensions

Depth
1.88 in
Width
5.88 in

Details

Bag Closure Type
Slider
Closure Type
PowerShield Slider
Bag Material
Plastic
Item
Consumer Slider/Zip Food-Storage Bags
Color
Clear

Description

Get unbeatable protection with Power Shield technology featuring an easy close slider and more durable film. Ziploc Brand Slider bags are strong enough to use again. Keep your food fresh with these slider bags. Each bag features a slider closure and an expandable bottom that opens into a flat base, helping the bag stay upright so it's easy to fill. BPA free.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.