Zoro Homepage

Zipper Lock, 10.56" W, 1.75 mil Thick, Clear

  • Mfr # 314470BX

  • Zoro # G8176204


product price: $11.45
/pk 38, $0.30/ea

Key Features

Thickness
1.75 mil
Width
10.56"
Color
Clear
Material
Plastic
Standards
Kosher Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314470BX
Zoro #
G8176204
UPC #
25700003205
Country of Origin
United States

Dimensions

Thickness
1.75 mil
Width
10.56"
Height
10.75"

Details

Color
Clear
Material
Plastic
Standards
Kosher Certified
Load Capacity
1 gal
Weight
1.02 lbs
Bag Closure Type
Zipper Lock
Application
Food Storage

Description

ZiplocĀ® Double Zipper Storage Bags, 1 gal, 1.75 mil, 10.56" x 10.75", Clear, 38/Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.