
Zipper Lock, 9.6" W, 2.7 mil Thick, Clear
Mfr # 314445BX
Zoro # G8175994
product price: $12.85
/pk 28, $0.46/eaKey Features
Thickness
2.7 mil
Width
9.6"
Color
Clear
Material
Plastic
Application
Food Storage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
314445BX
Zoro #
G8175994
UPC #
25700003823
Country of Origin
United States
Dimensions
Thickness
2.7 mil
Width
9.6"
Height
12.1"
Details
Color
Clear
Material
Plastic
Application
Food Storage
Bag Closure Type
Zipper Lock
Weight
1.03 lbs
Load Capacity
1 gal
Description
ZiplocĀ® Zipper Freezer Bags, 1 gal, 2.7 mil, 9.6" x 12.1", Clear, 28/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.