Zoro Homepage

Zipper Lock, 9.63" W, 1.75 mil Thick, Clear

  • Mfr # 314469BX

  • Zoro # G8176070


product price: $10.85
/pk 48, $0.23/ea

Key Features

Thickness
1.75 mil
Width
9.63"
Color
Clear
Material
Plastic
Standards
Kosher Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314469BX
Zoro #
G8176070
UPC #
25700003106
Country of Origin
United States

Dimensions

Thickness
1.75 mil
Width
9.63"
Height
8.5"

Details

Color
Clear
Material
Plastic
Standards
Kosher Certified
Bag Closure Type
Zipper Lock
Weight
0.65 lbs
Application
Food Storage
Load Capacity
1 qt

Description

ZiplocĀ® Double Zipper Storage Bags, 1 qt, 1.75 mil, 9.63" x 8.5", Clear, 48/Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.