Zoro Homepage

Double Heated Seat

  • Mfr # 69005

  • Zoro # G414915454


product price: $59.99
/ea

Key Features

Color
Black
Length
13.75 in
Material
Nylon
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69005
Zoro #
G414915454
UPC #
191693690057
Country of Origin
China

Dimensions

Length
13.75 in
Width
15 in

Details

Color
Black
Material
Nylon
Item
Heated Seat

Description

Never suffer a freezing stadium seat or a frigid tree stand again with the Double Heated Seat from Zippo Outdoor. Connect the plush, padded seat cushion to your favorite HeatBank device and enjoy steady warmth and comfort for your next outdoor event. Three heat settings, water-resistant construction and a power bank storage pocket add convenience and versatility.


  • •For use with any USB-compatible power source (not included); for optimal performance, use with Zippo HeatBank® 6, 6 Pro, 9s or 9s Plus models
  • •Durable, water-resistant nylon construction
  • •Three heat settings (per surface) for adjustable warmth and comfort; seat and back cushions can be heated independently or in tandem
  • •Up to 12 hours of heat when using a 5200 mAh power source (not included) to power one surface only; up to six hours of heat when powering both seat and back in tandem
  • •Folds for compact storage; includes integrated power bank pocket and carrying handle with hook-and-loop closure
  • •Dual heating zones can operate seat or backrest simultaneous or independently

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.