Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Torch Butane Lighter Insert

  • Mfr # 65851

  • Zoro # G314590744


product price: $21.59
/ea

Key Features

Material
Zinc
Width
1.4 in
Length
2.1 in
Depth
0.5 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65851
Zoro #
G314590744
UPC #
191693658514
Country of Origin
China

Dimensions

Width
1.4 in
Length
2.1 in
Depth
0.5 in

Details

Material
Zinc
Item
Lighter Insert
Color
Silver

Description

Take the customization process one step further with your choice of flame type. With two adjustable torch-style blue flames that deploy at the press of a button, the Double Torch Butane Lighter Insert adds versatility to your Zippo collection with an odorless, powerful and long-lasting burn. All Zippo lighter inserts are designed to perfectly fit any classic Zippo lighter case sold separately. For optimal performance, fill with Zippo butane.


  • •Genuine Zippo Double Torch Butane Insert with distinctive Zippo “click”
  • •Up to 2,300°F/1,260°C odorless blue torch flames; Push-button piezo ignition
  • •Refillable with Zippo butane; .9g capacity provides up to 60 5-second ignitions per fill
  • •Fits all classic Zippo lighter cases – *does not fit Slim®, Armor® or 1935 Replica cases
  • •Backed by a two-year Zippo warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.