Zoro Homepage
This item is Discontinued.
Zippo Gel Fuel 350g Pint, 6PK 60055

Gel Fuel 350g Pint, 6PK (Discontinued)

  • Mfr # 60055
  • Zoro # G514915453
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60055
Zoro #
G514915453
UPC #
191693757009
Country of Origin
United States

Dimensions

Width
3.4 in

Details

Item
Gel Fuel
Material
Metal
Includes
6 cans of Zippo Gel Fuel

Description

The Zippo FlameScapes Gel Fuel is conveniently packaged for use with all FlameScapes ambient fire features. Simply remove the lid, place and ignite the refill in your FlameScapes device and enjoy up to three hours of smokeless and soot-free outdoor ambience. Package contains six refills.


  • •Specially formulated for optimal performance of your FlameScapes device; 12.3 oz/350g size provides up to three hours of beautiful ambient light without soot, smoke or ash.
  • •Quickly ignites with spark or flame; produces up to 7-inch gold flame.
  • •Compatible with Zippo’s FlameScapes fire features; up to three-hour burn time when used in FlameScapes Fire Bowl Feature; up to two-hour burn time in Spiral Fire Features

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.