Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 Inch Red Pull-Tight Security Seal 100PK

  • Mfr # 640122

  • Zoro # G405299020


product price: $12.79
/pk 100, $0.13/ea

Key Features

Security Seal Type
Pull-Tight
Primary Color
Blue
Breaking Strength
45 to 50 lbs
Width
0.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640122
Zoro #
G405299020
UPC #
841511118606
Country of Origin
China

Dimensions

Length
12 in
Width
0.15 in

Details

Security Seal Type
Pull-Tight
Primary Color
Blue
Breaking Strength
45 to 50 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.