Carry Bag, Polyester
Mfr # CB1
Zoro # G4953365
product price:Â $83.95
/ea
Free Shipping & Returns
Key Features
Color
Black with Red Trim
Length
23 1/2 in
Height
1 in
Construction
Polyester
Width
7 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CB1
Zoro #
G4953365
UPC #
641877500028
Country of Origin
China
Dimensions
Length
23 1/2 in
Height
1 in
Width
7 1/2 in
Details
Item
ZipWall Carry Bag
Color
Black with Red Trim
Construction
Polyester
For Use With
ZipWall Pole
Material
Polyester
Product Type
Carry Bag
Description
ZipWall Carry Bag, Material Polyester, Height 1 in, Length 23 1/2 in, Width 7 1/2 in, Color Black/Red, For Use With ZipWall Pole, Product Type Carry Bag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.