Zoro Homepage

Dust Barrier

  • Mfr # MS4

  • Zoro # G204398900


product price: $69.89
/ea
Sold in multiples of 6 for $419.34

Key Features

Color
Red
Length
27 in
Height
2 in
Width
2 1/2 in
Includes
Applicator, (4) 26" Magnetic Strips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS4
Zoro #
G204398900
UPC #
641877700114
Country of Origin
China

Dimensions

Length
27 in
Height
2 in
Width
2 1/2 in

Details

Item
Dust Barrier
Color
Red
Includes
Applicator, (4) 26" Magnetic Strips
For Use With
ZipWall Pole
Material
Metal, Plastic
Product Type
Magnetic Seal

Description

Dust Barrier, Material Metal, Plastic, Height 2 in, Length 27 in, Width 2 1/2 in, Color Red, Includes Applicator, (4) 26 In. Magnetic Strips, For Use With ZipWall Pole, Product Type Magnetic Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.