Zoro Homepage

Dust Barrier Panel, Fabric, 12 ft H, White

  • Mfr # ZT5

  • Zoro # G211320666


product price: $63.59
/ea

Key Features

Color
White
Height
12 ft
Width
5 ft
Product Type
Dust Barrier Panel
For Use With
ZipWall Poles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZT5
Zoro #
G211320666
UPC #
641877700596
Country of Origin
China

Dimensions

Height
12 ft
Width
5 ft
Closure Length
12 ft

Details

Item
Dust Barrier Panel
Color
White
Product Type
Dust Barrier Panel
For Use With
ZipWall Poles
Material
Fabric
Closure Type
Zipper

Description

Dust Barrier Panel, Material Fabric, Height 12 ft, Closure Length 12 ft, Width 5 ft, Color White, Includes Not Applicable, For Use With ZipWall Poles, Closure Type Zipper, Product Type Dust Barrier Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.