Zoro Homepage

Dust Barrier Panel with Door, Fabric, Wht

  • Mfr # ZT10D

  • Zoro # G511320649


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
White
Height
12 ft
Width
10 ft
Includes
Built-In Zipper Door with 2 Clamps
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZT10D
Zoro #
G511320649
UPC #
641877700633
Country of Origin
China

Dimensions

Height
12 ft
Width
10 ft
Closure Length
12 ft

Details

Item
Dust Barrier Panel with Door
Color
White
Includes
Built-In Zipper Door with 2 Clamps
Closure Type
Zipper
Material
Fabric
For Use With
ZipWall Poles
Product Type
Dust Barrier Panel with Door

Description

Dust Barrier Panel with Door, Material Fabric, Height 12 ft, Closure Length 12 ft, Width 10 ft, Color White, Includes Built-In Zipper Door with 2 Clamps, For Use With ZipWall Poles, Closure Type Zipper, Product Type Dust Barrier Panel with Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.