Zoro Homepage

Dust Barrier Pole Set, 4 Ft 7 In to 12 Ft

  • Mfr # SLP6

  • Zoro # G4954092


product price: $491.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Height
4 ft 7 in to 12 ft
Construction
Anodized Aluminum With Polycarbonate
Width
4 1/2 in
Includes
Pack of (6) 12 ft Spring-Loaded Poles with Parts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLP6
Zoro #
G4954092
UPC #
641877106008
Country of Origin
China

Dimensions

Height
4 ft 7 in to 12 ft
Width
4 1/2 in
Minimum Extension Height
4.58 ft
Maximum Extension Height
12 ft

Details

Item
Dust Barrier System
Color
Silver
Construction
Anodized Aluminum With Polycarbonate
Includes
Pack of (6) 12 ft Spring-Loaded Poles with Parts
Features
Innovative Non-Skid and Non-Marking Head and Plate, Spring Loaded, Strong and Lightweight
For Use With
Dust Barrier
Material
Stainless Steel
Locking Mechanism
Twist to Lock
Application
Dust Barrier
Pole Type
Telescoping
Product Type
Telescoping Pole

Description

Dust Barrier System, Material Stainless Steel, Maximum Extension Height 12 ft, Minimum Extension Height 4.58 ft, Width 4 1/2 in, Color Black/Red/Silver, Includes (6) 12 ft Spring-Loaded Poles with Parts, For Use With Dust Barrier, Application Dust Barrier, Features Innovative Non-Skid and Non-Marking Head and Plate, Spring Loaded, Strong and Lightweight, Height 12 ft, Locking Mechanism Twist to Lock, Pole Type Telescoping, Product Type Telescoping Pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.