HD Self-Adhesive Zipper, PK2
Mfr # HDAZ2
Zoro # G4956366
product price:Â $26.69
/pk 2, $13.35/eaKey Features
Color
Red
Height
7 ft.
Length
7 ft
Width
3 1/2 in
Includes
(2) 7 ft Self-Adhesive Zippers, (2) Flap Hooks, (1) ZipperKnife(TM) Sheeting Cutter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HDAZ2
Zoro #
G4956366
UPC #
641877309102
Country of Origin
China
Dimensions
Height
7 ft.
Length
7 ft
Width
3 1/2 in
Details
Item
Zipwall Heavy-Duty Self-Adhesive Zipper
Color
Red
Includes
(2) 7 ft Self-Adhesive Zippers, (2) Flap Hooks, (1) ZipperKnife(TM) Sheeting Cutter
For Use With
Plastic Dust Barrier
Material
Fabric, Plastic
Product Type
Zipper
Adhesive Material
Plastic
Adhesive Type
Self-Adhesive
Description
Zipwall Heavy-Duty Self-Adhesive Zipper, Material Fabric, Plastic, Height 9 in, Length 7 ft, Width 3 1/2 in, Color Red, Includes Zipperknife Sheeting Cutter, (12) Flap Hooks, (12) Zippers, For Use With Plastic Dust Barrier, Adhesive Material Plastic, Adhesive Type Self-Adhesive, Product Type Zipper, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.